- 150 mm ID x 270 mm OD x 89 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Cageless Cage
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Inner Ring Roller Track Diameter | 193 mm |
| No. of Rows | 1 |
| End Type | Open End |
| Precision Ground | Yes |
| Outer Race Roller Track Diameter | 240.1 mm |
| I.D. | 150 mm |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 880 rpm |
| Outer Race Flange Diameter | 253.2 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Inner Race Flange Diameter | 209.8 mm |
| Limiting Speed - Oil | 1100 rpm |
| O.D. | 270 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Non-Separable |
| Cage Material | Cageless |
| Origin | Cylindrical Radial |
| Weight | 51.5 LB |
| EAN or UPC | 637410042803 |

