Rollway Bearing Co.
WCT27B
Brass Cage Straight Bore Thrust Cylindrical Roller Bearing
Item #101164159
- Thrust Cylindrical
- 3.52 in Inside Diameter - 6.38 in Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Shaft, housing plates, and rollers are through hardened bearing grade steel.
- Roller OD are crowned
| Bearing Design | Thrust Bearing – Complete |
| Static Load Rating | 203410 lbs |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Shaft Plate O.D. | 5.97 in |
| Precision Ground | Yes |
| Duplexing | No |
| I.D. | 3.52 in |
| Thrust Direction | Single |
| Bearing Type | Thrust Cylindrical |
| Cage Material | Brass |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Rolling Element | Cylindrical Roller |
| Radial Internal Clearance | N/A |
| Shaft Plate - Outside Diameter | 6.38 in |
| Inch/Metric | Inch |
| Bore Type | Straight |
| Shaft Plate OD | 5.97 in |
| Seal Type | Unsealed |
| Shaft Washer - Outside Diameter | 6.38 in |
| Overall Width | 1.63 in |
| Full Complement/Caged | Caged |
| Material | High Chromium Bearing Steel |
| Fitting Height | 0.41 in |
| Radial Internal Clearance Specification | N/A |
| Designed Hook Shank Dia | 3.5 in |
| O.D. | 6.38 in |
| End Type | Open End |
| No. of Rows | 1 |
| Weight | 9.955 LB |
| EAN or UPC | 637410044906 |
