Rollway Bearing Co.
WCT45A
Brass Cage Straight Bore Thrust Cylindrical Roller Bearing
Item #101164166
- Thrust Cylindrical
- 6.02 in Inside Diameter - 11.38 in Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Shaft, housing plates, and rollers are through hardened bearing grade steel.
- Roller OD are crowned
| Thrust Direction | Single |
| Fitting Height | 0.41 in |
| Full Complement/Caged | Caged |
| No. of Rows | 1 |
| Bore Type | Straight |
| I.D. | 6.02 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Shaft Washer - Outside Diameter | 11.38 in |
| Static Load Rating | 923160 lbs |
| Overall Width | 3 in |
| Enclosure | Open |
| Inch/Metric | Inch |
| Capacity | Standard Capacity |
| Material | High Chromium Bearing Steel |
| Bearing Design | Thrust Bearing – Complete |
| Radial Internal Clearance Specification | N/A |
| Shaft Plate O.D. | 10.97 in |
| O.D. | 11.38 in |
| End Type | Open End |
| Duplexing | No |
| Bearing Type | Thrust Cylindrical |
| Cage Material | Brass |
| Rolling Element | Cylindrical Roller |
| Shaft Plate OD | 10.97 in |
| Shaft Plate - Outside Diameter | 11.38 in |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Designed Hook Shank Dia | 6 in |
| Seal Type | Unsealed |
| Weight | 59.0 LB |
| EAN or UPC | 637410044999 |
