- Journal Roller Bearing
- 2.75" I.D.
- 4.125" O.D.
- 1 15/16" Width
- 0.6875" Roller Diameter
| O.D. | 4.125 in |
| Roller Dia. | 11/16 in |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Bearing Design | Roller Assembly |
| Enclosure | Open |
| I.D. | 2 3/4 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Steel |
| Weight | 2.9 LB |
| EAN or UPC | 637410045620 |

