Rollway Bearing Co.
N307EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104422552
- Radial Cylindrical
- 35 mm Inside Diameter - 80 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
| Speed (Max) Grease | 8500 rpm |
| Overall Width | 21 mm |
| Inch/Metric | Inch |
| Duplexing | No |
| Inner Race Configuration | Non-Separable |
| Seal Type | Unsealed |
| Static Load Rating | 61.6 Kn, 13848 lbs |
| Material | High Chromium Bearing Steel |
| Dynamic Load Rating | 14343 lbf |
| O.D. | 80 mm |
| Outer Race Configuration | Separable Both Directions |
| Rolling Element | Cylindrical Roller |
| Speed (Max) Oil | 10000 rpm |
| Speed [Max] - Oil | 10000 rpm |
| Speed [Max] - Grease | 8500 rpm |
| No. of Rows | 1 |
| I.D. | 35 mm |
| Bearing Type | Radial Cylindrical |
| Full Complement/Caged | Caged |
| Bore Type | Straight |
| Cage Material | Brass |
| Weight | 1.058 LB |
| EAN or UPC | 637410082229 |
