- Series BE Radially Assembled Retaining Ring
- 0.250 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Compensating for accumulated tolerances is what a BE “Bowed” retaining ring is designed to do on a shaft. Once snapped into the groove, bowed rings exert a force or a “preload” on the retained parts for the range specified.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Edge Margin | 0.04 in |
| Package Type | Loose |
| Material | Carbon Steel |
| Thrust Ring Safety Factor of 3 Pr Lb | 259 lbf |
| Outside Dia. | 0.527 in |
| Clearance Installed in Groove | 0.54 in |
| Plating | Zinc |
| Thickness | 0.025 in |
| Force to Flatten Rings | 35 lbf |
| Thrust Groove Safety Factor of 2 Pg Lb | 115 lbf |
| RPM Limit | 25000 rpm |
| Inch/Metric | Inch |
| Finish | Zinc Dichromate |
| Shaft Dia. | 0.250 in |
| Groove Depth | 0.02 in |
| Type | Radially Assembled |
| Series | BE |
| Load Capacity [Max] | 255 lbs |
| Weight | 0.019 LB |
| EAN or UPC | 721717004029 |

