- 3/8" Housing, Stainless Steel, End-Play Take Up Style, Loose
description
- Compensating for accumulated tolerances is what a BHO retaining ring is designed to do in a housing/bore. Once snapped into the groove, bowed rings exert a force or “preload” on the retained parts for the range specified.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Housing Diameter | 0.375 in |
| Thickness | 0.025 in |
| Clearance Dia. Released In Groove | 0.226 in |
| Type | Axially Assembled |
| Inch/Metric | Inch |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Load Capacity [Max] | 530 lbs |
| Plating | N/A |
| Groove Depth | 0.011 in |
| Series | BHO |
| Package Type | Loose |
| Weight | 0.007 LB |
| EAN or UPC | 721717021378 |

