- 11/16" Housing, Stainless Steel, End-Play Take Up Style, Loose
description
- Compensating for accumulated tolerances is what a BHO retaining ring is designed to do in a housing/bore. Once snapped into the groove, bowed rings exert a force or “preload” on the retained parts for the range specified.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Material | Stainless Steel (PH15-7, PH17-7) |
| Load Capacity [Max] | 1100 lbs |
| Package Type | Loose |
| Clearance Dia. Released In Groove | 0.44 in |
| Thickness | 0.035 in |
| Type | Axially Assembled |
| Plating | N/A |
| Housing Diameter | 0.688 in |
| Inch/Metric | Inch |
| Series | BHO |
| Groove Depth | 0.022 in |
| Weight | 0.018 LB |
| EAN or UPC | 721717115190 |

