- Series BHO
- 0.688 in Housing Bore
- 0.035 in Thick
- Carbon Spring Steel
- Phosphate Plating
description
- Compensating for accumulated tolerances is what a BHO retaining ring is designed to do in a housing/bore. Once snapped into the groove, bowed rings exert a force or “preload” on the retained parts for the range specified.
features
- Axially assembled
- Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Thrust Groove Safety Factor of 2 Pg Lb | 1280 lbf |
| Type | Axially Assembled |
| Plating | Phosphate |
| Lug Height | 0.132 in |
| Distance Outside Groove Wall to Face J (2) [Min] | 0.042 in |
| Material | Carbon Spring Steel |
| Load Capacity [Max] | 1100 lbs |
| Thickness | 0.035 in |
| Series | BHO |
| Clearance Dia. Released In Groove | 0.44 in |
| Clearance Compressed in Housing | 0.4 in |
| Housing Diameter | 0.688 in |
| Distance Outside Groove Wall to Face J (2) [Max] | 0.053 in |
| Hole Dia. | 0.062 in |
| Inch/Metric | Inch |
| Bow Height | 0.063 in |
| Force to Flatten Rings | 65 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 2741 lbf |
| Groove Depth | 0.022 in |
| Gap Width Ring In Groove | 0.118 in |
| End Play Take-Up | 0.011 in |
| Package Type | Loose |
| Edge Margin | 0.066 in |
| Weight | 0.018 LB |
| EAN or UPC | 721717027820 |

