- Series BSH Axially Assembled Retaining Ring
- 0.781 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external bowed
- Compensating for accumulated tolerances is what a BSH “bowed” retaining ring is designed to do on a shaft. Once snapped into the groove, bowed rings exert a force or a “preload” on the retained parts for the range specified.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Lug Height | 0.136 mm |
| Plating | Phosphate |
| Load Capacity [Max] | 1340 lbs |
| Material | Carbon Steel |
| Package Type | Loose |
| Thickness | 0.042 in |
| Finish | Phosphate |
| Groove Depth | 0.024 in |
| Type | Axially Assembled |
| Clearance Installed in Groove | 1.08 in |
| Hole Dia. | 0.052 mm |
| Thrust Ring Safety Factor of 4 Pr Lb | 3959 lbf |
| End Play Take-Up | 0.011 in |
| RPM Limit | 25500 rpm |
| Edge Margin | 0.072 in |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 1300 lbf |
| Series | BSH |
| Shaft Dia. | 0.781 in |
| Bow Height | 0.073 in |
| Clearance Expanded Over Shaft | 1.12 in |
| Force to Flatten Rings | 60 lbf |
| Weight | 0.021 LB |
| EAN or UPC | 721717004265 |

