- Series BSH Axially Assembled Retaining Ring
- 0.984 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external bowed
- Compensating for accumulated tolerances is what a BSH “bowed” retaining ring is designed to do on a shaft. Once snapped into the groove, bowed rings exert a force or a “preload” on the retained parts for the range specified.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Type | Axially Assembled |
| Shaft Dia. | 0.984 in |
| Material | Carbon Steel |
| Thrust Groove Safety Factor of 2 Pg Lb | 2000 lbf |
| Clearance Expanded Over Shaft | 1.39 in |
| Thickness | 0.042 in |
| Groove Depth | 0.029 in |
| RPM Limit | 20500 rpm |
| Hole Dia. | 0.078 mm |
| Edge Margin | 0.087 in |
| Bow Height | 0.073 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 4923 lbf |
| End Play Take-Up | 0.011 in |
| Package Type | Loose |
| Force to Flatten Rings | 40 lbf |
| Inch/Metric | Inch |
| Load Capacity [Max] | 1340 lbs |
| Series | BSH |
| Plating | Phosphate |
| Clearance Installed in Groove | 1.34 in |
| Lug Height | 0.167 mm |
| Finish | Phosphate |
| Weight | 0.017 LB |
| EAN or UPC | 721717004579 |

