- 1" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Series | C |
| Outside Dia. | 1.13 in |
| Clearance Installed in Groove | 1.15 in |
| Section Height | 0.12 in |
| Thickness | 0.042 in |
| Type | Radially Assembled |
| Groove Depth | 0.05 in |
| Plating | N/A |
| Finish | None |
| Package Type | Loose |
| RPM Limit | 12500 rpm |
| Inch/Metric | Inch |
| Load Capacity [Max] | 880 lbs |
| Shaft Dia. | 1.000 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Length of Stack | 10.37 in |
| Limiting Speed | 12500 rpm |
| Weight | 0.013 LB |
| EAN or UPC | 721717173886 |

