- Series C Radially Assembled Retaining Ring
- 1.125 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Phosphate Finish
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Inch/Metric | Inch |
| Tape Width | 2 in |
| Tape Rings Stack | 250 |
| Limiting Speed | 11500 rpm |
| RPM Limit | 11500 rpm |
| Material | Carbon Steel |
| Package Type | Loose |
| Type | Radially Assembled |
| Tape Length of Stack | 10.37 in |
| Outside Dia. | 1.267 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 2200 lbf |
| Load Capacity [Max] | 1250 lbs |
| Thickness | 0.05 in |
| Plating | Phosphate |
| Shaft Dia. | 1.125 in |
| Section Height | 0.135 in |
| Groove Depth | 0.056 in |
| Clearance Installed in Groove | 1.3 in |
| Series | C |
| Finish | Phosphate |
| Edge Margin | 0.112 in |
| Length of Stack | 10.37 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 3370 lbf |
| Weight | 0.02 LB |
| EAN or UPC | 721717024751 |

