- 1 1/4" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Loose |
| Section Height | 0.15 in |
| Inch/Metric | Inch |
| RPM Limit | 10500 rpm |
| Type | Radially Assembled |
| Series | C |
| Load Capacity [Max] | 1250 lbs |
| Finish | None |
| Outside Dia. | 1.415 in |
| Groove Depth | 0.062 in |
| Shaft Dia. | 1.250 in |
| Thickness | 0.05 in |
| Limiting Speed | 10500 rpm |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Plating | N/A |
| Clearance Installed in Groove | 1.44 in |
| Weight | 0.027 LB |
| EAN or UPC | 721717038963 |

