- Series C Radially Assembled Retaining Ring
- 0.125 in Shaft Size
- 0.015 in Thick
- Beryllium Copper
- Stacked
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Material | Beryllium Copper |
| Finish | N/A |
| Inch/Metric | Inch |
| Shaft Dia. | 0.125 in |
| Limiting Speed | 80000 rpm |
| Package Type | Stacked |
| Thickness | 0.015 in |
| RPM Limit | 80000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 45 lbf |
| Plating | N/A |
| Load Capacity [Max] | 85 lbs |
| Thrust Ring Safety Factor of 4 Pr Lb | 86 lbf |
| Tape Rings Stack | 250 |
| Clearance Installed in Groove | 0.18 in |
| Section Height | 0.031 in |
| Groove Depth | 0.01 in |
| Tape Width | 3 in |
| Tape Length of Stack | 3.75 in |
| Length of Stack | 3.75 in |
| Outside Dia. | 0.165 in |
| Series | C |
| Type | Radially Assembled |
| Edge Margin | 0.02 in |
| Weight | 0.007 LB |
| EAN or UPC | 721717008690 |

