- 1/8" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Length of Stack | 3.75 in |
| RPM Limit | 80000 rpm |
| Clearance Installed in Groove | 0.18 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Limiting Speed | 80000 rpm |
| Shaft Dia. | 0.125 in |
| Section Height | 0.031 in |
| Thickness | 0.015 in |
| Groove Depth | 0.01 in |
| Series | C |
| Finish | None |
| Load Capacity [Max] | 85 lbs |
| Package Type | Loose |
| Plating | N/A |
| Outside Dia. | 0.165 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717022818 |

