- Series C Radially Assembled Retaining Ring
- 1.500 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Phosphate Finish
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Plating | Phosphate |
| Package Type | Loose |
| Load Capacity [Max] | 1250 lbs |
| Edge Margin | 0.15 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 4486 lbf |
| Clearance Installed in Groove | 1.72 in |
| Groove Depth | 0.075 in |
| Material | Carbon Steel |
| Section Height | 0.18 in |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| RPM Limit | 8500 rpm |
| Tape Rings Stack | 0 |
| Series | C |
| Shaft Dia. | 1.500 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 4000 lbf |
| Thickness | 0.05 in |
| Finish | Phosphate |
| Outside Dia. | 1.691 in |
| Limiting Speed | 8500 rpm |
| Weight | 0.019 LB |
| EAN or UPC | 721717030257 |

