Rotor Clip
C-200ST PA PAK
Series C Radially Assembled External Crescent Retaining Ring
Item #101573021
-
Pre-Packed Quantities
- Series C Radially Assembled Retaining Ring
- 2.000 in Shaft Size
- 0.062 in Thick
- Carbon Steel
- Phosphate Finish
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Edge Margin | 0.2 in |
| Series | C |
| RPM Limit | 6000 rpm |
| Outside Dia. | 2.257 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 7410 lbf |
| Load Capacity [Max] | 1920 lbs |
| Material | Carbon Steel |
| Clearance Installed in Groove | 2.3 in |
| Shaft Dia. | 2.000 in |
| Tape Rings Stack | 0 |
| Type | Radially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 7000 lbf |
| Plating | Phosphate |
| Package Type | Snap Pack |
| Inch/Metric | Inch |
| Thickness | 0.062 in |
| Limiting Speed | 6000 rpm |
| Groove Depth | 0.1 in |
| Section Height | 0.24 in |
| Finish | Phosphate |
| Weight | 0.162 LB |
| EAN or UPC | 721717242810 |
-
Pre-Packed Quantities

