- 15/64" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Clearance Installed in Groove | 0.31 in |
| Package Type | Stacked |
| Plating | N/A |
| Series | C |
| Limiting Speed | 62000 rpm |
| Thickness | 0.025 in |
| Section Height | 0.046 in |
| Finish | None |
| Length of Stack | 6.25 in |
| RPM Limit | 62000 rpm |
| Shaft Dia. | 0.236 in |
| Groove Depth | 0.014 in |
| Outside Dia. | 0.295 in |
| Load Capacity [Max] | 275 lbs |
| Inch/Metric | Inch |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Type | Radially Assembled |
| Weight | 0.032 LB |
| EAN or UPC | 721717013311 |

