- 1/4" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Thickness | 0.025 in |
| Type | Radially Assembled |
| Section Height | 0.05 in |
| RPM Limit | 60000 rpm |
| Tape Width | 0.625 in |
| Plating | N/A |
| Outside Dia. | 0.311 in |
| Inch/Metric | Inch |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Package Type | Stacked |
| Tape Length of Stack | 6.25 in |
| Tape Rings Stack | 250 |
| Limiting Speed | 60000 rpm |
| Edge Margin | 0.03 in |
| Length of Stack | 6.25 in |
| Series | C |
| Shaft Dia. | 0.250 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 130 lbf |
| Thrust Ring Safety Factor of 4 Pr Lb | 294 lbf |
| Groove Depth | 0.015 in |
| Clearance Installed in Groove | 0.33 in |
| Load Capacity [Max] | 290 lbs |
| Finish | None |
| Weight | 0.029 LB |
| EAN or UPC | 721717010815 |

