- Series C Radially Assembled Retaining Ring
- 0.250 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Groove Depth | 0.015 in |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 130 lbf |
| Finish | Zinc Dichromate |
| Outside Dia. | 0.311 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 294 lbf |
| Series | C |
| RPM Limit | 60000 rpm |
| Section Height | 0.05 in |
| Limiting Speed | 60000 rpm |
| Plating | Zinc |
| Length of Stack | 6.25 in |
| Shaft Dia. | 0.250 in |
| Material | Carbon Steel |
| Edge Margin | 0.03 in |
| Tape Width | 5 in |
| Tape Length of Stack | 6.25 in |
| Package Type | Loose |
| Thickness | 0.025 in |
| Load Capacity [Max] | 290 lbs |
| Clearance Installed in Groove | 0.33 in |
| Type | Radially Assembled |
| Tape Rings Stack | 250 |
| Weight | 0.004 LB |
| EAN or UPC | 721717024379 |

