- Series C Radially Assembled Retaining Ring
- 0.281 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Thrust Ring Safety Factor of 4 Pr Lb | 335 lbf |
| Tape Rings Stack | 250 |
| Tape Length of Stack | 6.25 in |
| Shaft Dia. | 0.281 in |
| Finish | Phosphate |
| Thickness | 0.025 in |
| Outside Dia. | 0.346 in |
| Edge Margin | 0.034 in |
| Limiting Speed | 56000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 165 lbf |
| Clearance Installed in Groove | 0.36 in |
| Length of Stack | 6.25 in |
| Material | Carbon Steel |
| Type | Radially Assembled |
| Load Capacity [Max] | 310 lbs |
| Section Height | 0.051 in |
| Tape Width | 5 in |
| Inch/Metric | Inch |
| Series | C |
| Plating | Phosphate |
| RPM Limit | 56000 rpm |
| Groove Depth | 0.017 in |
| Package Type | Stacked |
| Weight | 0.028 LB |
| EAN or UPC | 721717017050 |

