- Series C Radially Assembled Retaining Ring
- 0.375 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Stacked |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.47 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 447 lbf |
| Material | Carbon Steel |
| Length of Stack | 6.25 in |
| Series | C |
| Section Height | 0.06 in |
| Finish | Phosphate |
| Groove Depth | 0.02 in |
| Tape Width | 1 in |
| Plating | Phosphate |
| Tape Length of Stack | 6.25 in |
| Edge Margin | 0.04 in |
| RPM Limit | 43000 rpm |
| Load Capacity [Max] | 310 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 270 lbf |
| Type | Radially Assembled |
| Limiting Speed | 43000 rpm |
| Outside Dia. | 0.448 in |
| Tape Rings Stack | 250 |
| Thickness | 0.025 in |
| Shaft Dia. | 0.375 in |
| Weight | 0.013 LB |
| EAN or UPC | 721717020814 |

