- Series C Radially Assembled Retaining Ring
- 0.406 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Finish | Phosphate |
| Tape Length of Stack | 6.25 in |
| Outside Dia. | 0.486 in |
| Material | Carbon Steel |
| Load Capacity [Max] | 310 lbs |
| Series | C |
| Plating | Phosphate |
| Thrust Groove Safety Factor of 2 Pg Lb | 300 lbf |
| Tape Width | 1 in |
| Clearance Installed in Groove | 1/2 in |
| Shaft Dia. | 0.406 in |
| Thickness | 0.025 in |
| Inch/Metric | Inch |
| Groove Depth | 0.021 in |
| Thrust Ring Safety Factor of 4 Pr Lb | 487 lbf |
| Length of Stack | 6.25 in |
| Tape Rings Stack | 250 |
| Type | Radially Assembled |
| Package Type | Stacked |
| RPM Limit | 40000 rpm |
| Section Height | 0.063 in |
| Limiting Speed | 40000 rpm |
| Edge Margin | 0.042 in |
| Weight | 0.026 LB |
| EAN or UPC | 721717015810 |

