- 7/16" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Section Height | 0.065 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Shaft Dia. | 0.438 in |
| Series | C |
| Plating | N/A |
| Load Capacity [Max] | 310 lbs |
| Package Type | Loose |
| Type | Radially Assembled |
| Groove Depth | 0.022 in |
| Clearance Installed in Groove | 0.53 in |
| Outside Dia. | 0.517 in |
| Limiting Speed | 31000 rpm |
| Inch/Metric | Inch |
| RPM Limit | 31000 rpm |
| Length of Stack | 6.25 in |
| Thickness | 0.025 in |
| Finish | None |
| Weight | 0.55 LB |
| EAN or UPC | 721717038284 |

