- Series C Radially Assembled Retaining Ring
- 0.562 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Phosphate Finish
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Clearance Installed in Groove | 0.67 in |
| RPM Limit | 22000 rpm |
| Section Height | 0.078 in |
| Package Type | Loose |
| Shaft Dia. | 0.562 in |
| Limiting Speed | 22000 rpm |
| Type | Radially Assembled |
| Plating | Phosphate |
| Material | Carbon Steel |
| Thickness | 0.035 in |
| Outside Dia. | 0.653 in |
| Length of Stack | 8.75 in |
| Finish | Phosphate |
| Load Capacity [Max] | 610 lbs |
| Series | C |
| Groove Depth | 0.028 in |
| Inch/Metric | Inch |
| Weight | 0.014 LB |
| EAN or UPC | 721717023709 |

