- Series C Radially Assembled Retaining Ring
- 0.688 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- External crescent ring. Ideal for low clearance applications where radial installation is preferred.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Plating | Zinc |
| Type | Radially Assembled |
| Series | C |
| Section Height | 0.086 in |
| Shaft Dia. | 0.688 in |
| Load Capacity [Max] | 880 lbs |
| Length of Stack | 10.5 in |
| Outside Dia. | 0.784 in |
| Inch/Metric | Inch |
| Thickness | 0.042 in |
| RPM Limit | 18500 rpm |
| Clearance Installed in Groove | 0.8 in |
| Package Type | Loose |
| Limiting Speed | 18500 rpm |
| Finish | Zinc Dichromate |
| Material | Carbon Steel |
| Groove Depth | 0.034 in |
| Weight | 0.019 LB |
| EAN or UPC | 721717017500 |

