Skip to content Skip to navigation menu
Rotor ClipDHO-120ST ZD

DHO-120ST ZD

Series DHO Axially Assembled Internal Metric Retaining Ring DIN472
Item #101598545
  • Series DHO
  • 120 mm Housing Bore
  • 4 mm Thick
  • Carbon Spring Steel
  • Zinc Dichromate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Rotor ClipDHO-120ST ZD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series DHO
  • 120 mm Housing Bore
  • 4 mm Thick
  • Carbon Spring Steel
  • Zinc Dichromate Plating

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Type Axially Assembled
Material Carbon Spring Steel
Thickness 4 mm
Inch/Metric Metric
Package Type Loose
Series DHO
Plating Zinc Dichromate
Groove Depth 2 mm
Load Capacity [Max] 396 lbs
Housing Diameter 120 mm
Weight 0.017 LB
EAN or UPC 721717127698
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison