Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Series DHO Axially Assembled Internal Metric Retaining Ring DIN472

DHO-80ST PA S

Series DHO Axially Assembled Internal Metric Retaining Ring DIN472
Item #101568993
  • Series DHO
  • 80 mm Housing Bore
  • 2.5 mm Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Stacked
+ Show More + Show Less
Series DHO Axially Assembled Internal Metric Retaining Ring DIN472
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series DHO
  • 80 mm Housing Bore
  • 2.5 mm Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • Once installed in the groove of a housing/bore, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Thickness 2.5 mm
Load Capacity [Max] 120 lbs
Type Axially Assembled
Plating Phosphate
Series DHO
Groove Depth 1.75 mm
Inch/Metric Metric
Material Carbon Spring Steel
Housing Diameter 80 mm
Package Type Stacked
Weight 0.029 LB
EAN or UPC 721717036143
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison