Skip to content Skip to navigation menu
Series DSH Axially Assembled External Metric Retaining Ring (DIN 471)

DSH-10ST PA S

Series DSH Axially Assembled External Metric Retaining Ring (DIN 471)
Item #101598775
  • Series DSH Axially Assembled Retaining Ring
  • 10 mm Shaft Size
  • 1 mm Thick
  • Carbon Steel
  • Phosphate Finish
  • Stacked
+ Show More + Show Less
Series DSH Axially Assembled External Metric Retaining Ring (DIN 471)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series DSH Axially Assembled Retaining Ring
  • 10 mm Shaft Size
  • 1 mm Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Metric version of series SH rings. Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Inch/Metric Metric
Finish Phosphate
Material Carbon Steel
Groove Depth 0.2 mm
Load Capacity [Max] 2.4 lbs
Package Type Stacked
Series DSH
Shaft Dia. 10 mm
Plating Phosphate
Thickness 1 mm
Load Capacity of Ring 4 kN
Type Axially Assembled
RPM Limit 84000 rpm
Weight 0.024 LB
EAN or UPC 721717056875
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison