Skip to content Skip to navigation menu
Rotor ClipDSH-25ST SOFT

DSH-25ST SOFT

Series DSH Axially Assembled External Metric Retaining Ring (DIN 471)
Item #104467213
  • Series DSH Axially Assembled Retaining Ring
  • 25 mm Shaft Size
  • 1.2 mm Thick
  • Carbon Steel
  • Finish
  • Loose
+ Show More + Show Less
Rotor ClipDSH-25ST SOFT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series DSH Axially Assembled Retaining Ring
  • 25 mm Shaft Size
  • 1.2 mm Thick
  • Carbon Steel
  • Finish

description

  • Metric version of series SH rings. Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
RPM Limit 25000 rpm
Load Capacity of Ring 16.2 kN
Inch/Metric Metric
Groove Depth 0.55 mm
Shaft Dia. 25 mm
Thickness 1.2 mm
Series DSH
Package Type Loose
Material Carbon Steel
Plating N/A
Load Capacity [Max] 3.7 lbs
Type Axially Assembled
Weight 0.004 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison