Skip to content Skip to navigation menu
Series DSH Axially Assembled External Metric Retaining Ring (DIN 471)

DSH-30ST PA

Series DSH Axially Assembled External Metric Retaining Ring (DIN 471)
Item #101598681
  • Series DSH Axially Assembled Retaining Ring
  • 30 mm Shaft Size
  • 1.5 mm Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series DSH Axially Assembled External Metric Retaining Ring (DIN 471)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series DSH Axially Assembled Retaining Ring
  • 30 mm Shaft Size
  • 1.5 mm Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Metric version of series SH rings. Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Shaft Dia. 30 mm
Inch/Metric Metric
Thickness 1.5 mm
RPM Limit 18900 rpm
Material Carbon Steel
Series DSH
Load Capacity [Max] 7.65 lbs
Type Axially Assembled
Package Type Loose
Groove Depth 0.7 mm
Load Capacity of Ring 32.1 kN
Plating Phosphate
Finish Phosphate
Weight 0.014 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison