- 78 mm Shaft, Carbon Spring Steel (Zinc Plated), Axially Assembled Type, Loose
description
- Metric version of series SH rings. Once installed in the groove of a shaft, the portion of the ring protruding from the groove (also called a “shoulder”) holds an assembly in place.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Groove Depth | 1.5 mm |
| Thickness | 2.5 mm |
| RPM Limit | 5000 rpm |
| Load Capacity [Max] | 19.7 lbs |
| Inch/Metric | Metric |
| Shaft Dia. | 78 mm |
| Finish | Zinc Bright |
| Load Capacity of Ring | 131 kN |
| Material | Carbon Steel |
| Type | Axially Assembled |
| Plating | Zinc |
| Series | DSH |
| Weight | 0.0 LB |

