- Series E Radially Assembled Retaining Ring
- 0.140 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Limiting Speed | 32000 rpm |
| Series | E |
| Thickness | 0.025 in |
| Outside Dia. | 0.27 in |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Package Type | Stacked |
| Thrust Groove Safety Factor of 2 Pg Lb | 60 lbf |
| Tape Width | 1 in |
| Tape Length of Stack | 8.38 in |
| Tape Rings Stack | 200 |
| Load Capacity [Max] | 170 lbs |
| Groove Depth | 0.017 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 173 lbf |
| Shaft Dia. | 0.140 in |
| Length of Stack | 8.38 in |
| Type | Radially Assembled |
| Plating | Phosphate |
| RPM Limit | 32000 rpm |
| Finish | Phosphate |
| Clearance Installed in Groove | 0.285 in |
| Edge Margin | 0.034 in |
| Weight | 0.005 LB |
| EAN or UPC | 721717005415 |

