- Series E Radially Assembled Retaining Ring
- 0.140 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Outside Dia. | 0.27 in |
| Inch/Metric | Inch |
| RPM Limit | 32000 rpm |
| Clearance Installed in Groove | 0.285 in |
| Limiting Speed | 32000 rpm |
| Material | Carbon Steel |
| Groove Depth | 0.017 in |
| Shaft Dia. | 0.140 in |
| Thickness | 0.025 in |
| Type | Radially Assembled |
| Series | E |
| Finish | Phosphate |
| Length of Stack | 8.38 in |
| Load Capacity [Max] | 170 lbs |
| Plating | Phosphate |
| Package Type | Loose |
| Weight | 0.005 LB |
| EAN or UPC | 721717006702 |

