- Series E Radially Assembled Retaining Ring
- 0.156 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Finish | Zinc Dichromate |
| Shaft Dia. | 0.156 in |
| Clearance Installed in Groove | 0.295 in |
| Inch/Metric | Inch |
| Tape Length of Stack | 6.25 in |
| Limiting Speed | 31000 rpm |
| RPM Limit | 31000 rpm |
| Groove Depth | 0.02 in |
| Outside Dia. | 0.282 in |
| Tape Width | 5/8 in |
| Tape Rings Stack | 250 |
| Load Capacity [Max] | 175 lbs |
| Thickness | 0.025 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 178 lbf |
| Length of Stack | 6.25 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 75 lbf |
| Plating | Zinc |
| Type | Radially Assembled |
| Edge Margin | 0.04 in |
| Series | E |
| Package Type | Stacked |
| Material | Carbon Steel |
| Weight | 0.005 LB |
| EAN or UPC | 721717009390 |

