- 3/16" Shaft, Carbon Spring Steel (Zinc Plated), Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Groove Depth | 0.02 in |
| Type | Radially Assembled |
| Finish | Zinc Bright |
| Limiting Speed | 30000 rpm |
| Package Type | Stacked |
| Outside Dia. | 0.335 in |
| Plating | Zinc |
| Shaft Dia. | 0.188 in |
| Material | Carbon Steel |
| Series | E |
| Clearance Installed in Groove | 0.35 in |
| Load Capacity [Max] | 190 lbs |
| Inch/Metric | Inch |
| Thickness | 0.025 in |
| Length of Stack | 6.25 in |
| Weight | 0.007 LB |
| EAN or UPC | 721717013069 |

