- 1/4" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Groove Depth | 0.02 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 255 lbs |
| Shaft Dia. | 0.250 in |
| Thickness | 0.025 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Length of Stack | 6.25 in |
| Outside Dia. | 0.527 in |
| Plating | N/A |
| Finish | None |
| Inch/Metric | Inch |
| RPM Limit | 25000 rpm |
| Limiting Speed | 25000 rpm |
| Clearance Installed in Groove | 0.54 in |
| Series | E |
| Package Type | Loose |
| Weight | 0.02 LB |
| EAN or UPC | 721717018897 |

