- Series E Radially Assembled Retaining Ring
- 0.250 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Shaft Dia. | 0.250 in |
| Thickness | 0.025 in |
| RPM Limit | 25000 rpm |
| Groove Depth | 0.02 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 255 lbs |
| Series | E |
| Material | Carbon Steel |
| Package Type | Loose |
| Outside Dia. | 0.527 in |
| Plating | Phosphate |
| Length of Stack | 6.25 in |
| Inch/Metric | Inch |
| Clearance Installed in Groove | 0.54 in |
| Limiting Speed | 25000 rpm |
| Finish | Phosphate |
| Weight | 0.019 LB |
| EAN or UPC | 721717016886 |

