- Series E Radially Assembled Retaining Ring
- 0.250 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Shaft Dia. | 0.250 in |
| Clearance Installed in Groove | 0.54 in |
| Length of Stack | 6.25 in |
| Tape Width | 1 in |
| Finish | Phosphate |
| Outside Dia. | 0.527 in |
| Edge Margin | 0.04 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 115 lbf |
| Tape Length of Stack | 6.25 in |
| RPM Limit | 25000 rpm |
| Series | E |
| Plating | Phosphate |
| Material | Carbon Steel |
| Type | Radially Assembled |
| Tape Rings Stack | 250 |
| Thrust Ring Safety Factor of 3 Pr Lb | 259 lbf |
| Groove Depth | 0.02 in |
| Load Capacity [Max] | 255 lbs |
| Limiting Speed | 25000 rpm |
| Thickness | 0.025 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Weight | 0.019 LB |
| EAN or UPC | 721717020692 |

