- Series E Radially Assembled Retaining Ring
- 0.250 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Series | E |
| Outside Dia. | 0.527 in |
| Plating | Phosphate |
| Groove Depth | 0.02 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.250 in |
| Length of Stack | 6.25 in |
| Load Capacity [Max] | 255 lbs |
| Limiting Speed | 25000 rpm |
| Material | Carbon Steel |
| Package Type | Loose |
| Type | Radially Assembled |
| Thickness | 0.025 in |
| Clearance Installed in Groove | 0.54 in |
| Finish | Phosphate |
| RPM Limit | 25000 rpm |
| Weight | 0.019 LB |
| EAN or UPC | 721717003398 |

