- Series E Radially Assembled Retaining Ring
- 0.250 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Stacked |
| Tape Width | 1 in |
| Tape Rings Stack | 250 |
| Clearance Installed in Groove | 0.54 in |
| Thickness | 0.025 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 259 lbf |
| Finish | Zinc Dichromate |
| Load Capacity [Max] | 255 lbs |
| Tape Length of Stack | 6.25 in |
| Edge Margin | 0.04 in |
| Material | Carbon Steel |
| Thrust Groove Safety Factor of 2 Pg Lb | 115 lbf |
| Type | Radially Assembled |
| Series | E |
| Length of Stack | 6.25 in |
| Outside Dia. | 0.527 in |
| Plating | Zinc |
| Groove Depth | 0.02 in |
| Inch/Metric | Inch |
| RPM Limit | 25000 rpm |
| Limiting Speed | 25000 rpm |
| Shaft Dia. | 0.250 in |
| Weight | 0.019 LB |
| EAN or UPC | 721717036228 |

