Skip to content Skip to navigation menu
Series E Radially Assembled External Retaining Ring

E-37ST PA PAK

Series E Radially Assembled External Retaining Ring
Item #101845365
  • Series E Radially Assembled Retaining Ring
  • 0.375 in Shaft Size
  • 0.0350 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Snap Pack
  • 75 Pieces per Pack
+ Show More + Show Less
Series E Radially Assembled External Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Series E Radially Assembled Retaining Ring
  • 0.375 in Shaft Size
  • 0.0350 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Radially assembled, external ‘E’
  • Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Series E
Thickness 0.0350 in
Shaft Dia. 0.375 in
Limiting Speed 20000 rpm
Clearance Installed in Groove 0.68 in
Edge Margin 0.068 in
Plating Phosphate
Finish Phosphate
Type Radially Assembled
Groove Depth 0.036 in
Inch/Metric Inch
Material Carbon Steel
Package Type Snap Pack
Load Capacity [Max] 690 lb
Weight 0.112 LB
EAN or UPC 721717229606
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison