- Series E Radially Assembled Retaining Ring
- 0.375 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Stacked |
| Finish | Zinc Dichromate |
| Length of Stack | 8.75 in |
| Groove Depth | 0.036 in |
| Series | E |
| Material | Carbon Steel |
| Limiting Speed | 20000 rpm |
| Thickness | 0.035 in |
| Outside Dia. | 0.66 in |
| Shaft Dia. | 0.375 in |
| Inch/Metric | Inch |
| Plating | Zinc |
| Load Capacity [Max] | 690 lbs |
| Type | Radially Assembled |
| Clearance Installed in Groove | 0.68 in |
| RPM Limit | 20000 rpm |
| Weight | 0.002 LB |

