- Series E Radially Assembled Retaining Ring
- 0.375 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Clearance Installed in Groove | 0.68 in |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Shaft Dia. | 0.375 in |
| Length of Stack | 8.75 in |
| Series | E |
| Material | Carbon Steel |
| Thickness | 0.035 in |
| RPM Limit | 20000 rpm |
| Load Capacity [Max] | 690 lbs |
| Package Type | Loose |
| Groove Depth | 0.036 in |
| Outside Dia. | 0.66 in |
| Finish | Zinc Dichromate |
| Plating | Zinc |
| Limiting Speed | 20000 rpm |
| Weight | 0.002 LB |
| EAN or UPC | 721717040355 |

