- Series E Radially Assembled Retaining Ring
- 0.375 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Outside Dia. | 0.66 in |
| Tape Width | 1 1/4 in |
| Load Capacity [Max] | 690 lbs |
| Tape Length of Stack | 8.75 in |
| Package Type | Stacked |
| Thickness | 0.035 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 315 lbf |
| RPM Limit | 20000 rpm |
| Shaft Dia. | 0.375 in |
| Series | E |
| Tape Rings Stack | 250 |
| Length of Stack | 8.75 in |
| Inch/Metric | Inch |
| Plating | Zinc |
| Limiting Speed | 20000 rpm |
| Edge Margin | 0.072 in |
| Type | Radially Assembled |
| Thrust Ring Safety Factor of 3 Pr Lb | 700 lbf |
| Clearance Installed in Groove | 0.68 in |
| Finish | Zinc Dichromate |
| Material | Carbon Steel |
| Groove Depth | 0.036 in |
| Weight | 0.015 LB |
| EAN or UPC | 721717007174 |

