- Series E Radially Assembled Retaining Ring
- 0.438 in Shaft Size
- 0.035 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Type | Radially Assembled |
| Limiting Speed | 16500 rpm |
| Inch/Metric | Inch |
| Finish | Phosphate |
| Series | E |
| Package Type | Loose |
| Shaft Dia. | 0.438 in |
| Groove Depth | 0.047 in |
| Load Capacity [Max] | 830 lbs |
| Material | Carbon Steel |
| Outside Dia. | 0.687 in |
| RPM Limit | 16500 rpm |
| Clearance Installed in Groove | 0.71 in |
| Thickness | 0.035 in |
| Plating | Phosphate |
| Length of Stack | 8.75 in |
| Weight | 0.03 LB |
| EAN or UPC | 721717000694 |

