- 1/2" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Shaft Dia. | 0.500 in |
| Groove Depth | 0.052 in |
| Type | Radially Assembled |
| Length of Stack | 8.4 in |
| Limiting Speed | 14000 rpm |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Thickness | 0.042 in |
| Outside Dia. | 0.8 in |
| Inch/Metric | Inch |
| Package Type | Loose |
| Finish | None |
| Load Capacity [Max] | 1110 lbs |
| Clearance Installed in Groove | 0.82 in |
| Series | E |
| Plating | N/A |
| Weight | 0.027 LB |
| EAN or UPC | 721717020036 |

