Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Series E Radially Assembled External Retaining Ring

E-50ST PA PAK

SUPERSEDED TO ROTO_E-50ST PD, MTRL - 121785919
Item #101842864
  • Series E Radially Assembled Retaining Ring
  • 0.500 in Shaft Size
  • 0.0420 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Snap Pack
  • 50 Pieces per Pack
+ Show More + Show Less
Series E Radially Assembled External Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Series E Radially Assembled Retaining Ring
  • 0.500 in Shaft Size
  • 0.0420 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Radially assembled, external ‘E’
  • Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Clearance Installed in Groove 0.82 in
Finish Phosphate
Series E
Package Type Snap Pack
Type Radially Assembled
Edge Margin 0.104 in
Material Carbon Steel
Inch/Metric Inch
Load Capacity [Max] 1,110 lb
Thickness 0.0420 in
Groove Depth 0.052 in
Plating Phosphate
Shaft Dia. 0.500 in
Limiting Speed 14000 rpm
Weight 0.125 LB
EAN or UPC 721717229613
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison