- Series E Radially Assembled Retaining Ring
- 0.500 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Clearance Installed in Groove | 0.82 in |
| Series | E |
| Type | Radially Assembled |
| Thickness | 0.042 in |
| Load Capacity [Max] | 1110 lbs |
| Limiting Speed | 14000 rpm |
| Tape Length of Stack | 8.4 in |
| Edge Margin | 0.104 in |
| Tape Width | 2 in |
| Shaft Dia. | 0.500 in |
| Package Type | Stacked |
| Outside Dia. | 0.8 in |
| Plating | Phosphate |
| RPM Limit | 14000 rpm |
| Thrust Groove Safety Factor of 2 Pg Lb | 600 lbf |
| Tape Rings Stack | 200 |
| Length of Stack | 8.4 in |
| Inch/Metric | Inch |
| Groove Depth | 0.052 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 1127 lbf |
| Finish | Phosphate |
| Material | Carbon Steel |
| Weight | 0.025 LB |
| EAN or UPC | 721717033449 |

